40R HSB 2.375 WRAPFLEX 3700193
Description
40R HSB 2.375 WRAPFLEX 3700193 ; NON-RETURNABLE 5/8"X5/16"KW 2SS CPLG HUB
Part # 10101413
BDI # 18483842
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Global Part Number GPN:
568583
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Bushed
40R HSB 2.5IN WRAPFLEX 0789360
Description
40R HSB 2.5IN WRAPFLEX 0789360 ; NON-RETURNABLE 5/8"X5/16"KW 2SS CPLG HUB
Part # 10057543
BDI # 18485533
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs