Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
Y-60S-SDS

COMPARE

Y-60S-SDS

Description
Y-60S-SDS SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038785

BDI # 397483

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.961
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 152.781
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
$ 174.78 / each QTY
Y-60S-MPB

COMPARE

Y-60S-MPB

Description
Y-60S-MPB SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038786

BDI # 397484

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.961
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 152.781
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
$ 201.02 / each QTY