Page 1 of 3

Next

Compare
600 HUB 2-3/8X5/16 SPL

COMPARE

600 HUB 2-3/8X5/16 SPL

Description
600 HUB 2-3/8X5/16 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M60021210S

BDI # 602004

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 151.47 / each QTY
M670N7

COMPARE

M670N7

Description
M670N7 INSERT ; 5.975" OD NEOPRENE 1.36" THICK 70A

MAGNALOY COUPLING

Part # M670N7

BDI # 602128

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 4946.7In-Lbs

Price Inventory : In stock
$ 23.36 / each QTY
600 HUB 1-3/8X3/8 SPL

COMPARE

600 HUB 1-3/8X3/8 SPL

Description
600 HUB 1-3/8X3/8 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M60011212S

BDI # 601922

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 151.47 / each QTY
600 HUB 1-1/2X3/8

COMPARE

600 HUB 1-1/2X3/8

Description
600 HUB 1-1/2X3/8 COUPLING HUB ; 1-1/2" BORE 4-1/2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M60011612

BDI # 601930

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 120.53 / each QTY
M670U9

COMPARE

M670U9

Description
M670U9 COUPLING INSERT ; 5.975" OD URETHANE 1.36" THICK 90A

MAGNALOY COUPLING

Part # M670U9

BDI # 602129

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Yellow
Coupling Type: Jaw Coupling
Torque: 7420.1In-Lbs

Price Inventory : Available to order
$ 50.61 / each QTY