TAN24-2
Description
TAN24-2 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK
Part # TAN24
BDI # 1374130
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.823
Nominal Thickness - Millimeter:
20.904
13SCH 2-3/8 5/8X5/16 KW
Description
13SCH 2-3/8 5/8X5/16 KW SPACER HUB
Part # 13SCH-SPCR HUB-2-3/8-5/8X5/16KW
BDI # 594562
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.836
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13SCH 1-3/8 NKW RSB
Description
13SCH 1-3/8 NKW RSB SPACER HUB
Part # 13SCH-SPCR HUB-1-3/8-NKW-RSB
BDI # 594561
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.836
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13SCH 3-3/8 7/8X7/16 KW
Description
13SCH-SPCR HUB-2-2/8-7/8X7/16KW ; POR NON RETURNABLE COUPLING
Part # 13SCH-SPCR HUB-2-2/8-7/8X7/16KW
BDI # 594564
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.836
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13SCHS 2-1/8 NKW RSB
Description
13SCHS 2-1/8 NKW RSB SPACER HUB
Part # 13SCHS 2-1/8 NKW RSB
BDI # 594565
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
62.738
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Short Hub
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs