010-10483
Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 010-10483
BDI # 1424047
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
GD207
Description
GD207 RIGID COMPRESSION COUPLING ; 2-7/16" SHAFT SIZE X 6.25" OD X 9.68" LG
Part # 88345001171
BDI # 784758
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
246.075
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
008-10483
Description
008-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 008-10483
BDI # 1424046
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.515" Maximum Bore Size | 203KRR5 Bearing