B-LOC B112 4-7/16IN
Description
B-LOC B112 4-7/16IN KEYLESS BUSHING ; 6.496" OD
Part # B122407
BDI # 17282863
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
112.725
Length - Millimeter:
102
Other Features:
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.016
KM-26
Description
KM-26 RETAINING LOCKNUT ; M130 X 2.0 THREAD 165MM OD 21MM THK
Part # KM-26
BDI # 967696
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.827
Nominal Thickness - Millimeter:
21
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24