Page 1 of 2

Next

Compare
RAPTOR 40HSB 2-3/8IN

COMPARE

RAPTOR 40HSB 2-3/8IN

Description
RAPTOR 40HSB 2-3/8IN COUPLING HUB ; 2-3/8" BORE 5-3/4" HUB DIA SHAFT

DODGE

Part # 015628

BDI # 20492383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : In stock
$ 330.21 / each QTY
RAPTOR 40HTL-2517

COMPARE

RAPTOR 40HTL-2517

Description
RAPTOR 40HTL-2517 COUPLING HUB ; ELASTOMERIC COUPLING 4.63" HUB DIA SHAFT

DODGE

Part # 015807

BDI # 20492701

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 117.602
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : In stock
$ 181.15 / each QTY
100B15

COMPARE

100B15

Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 100B15

BDI # 614278

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Global Part Number GPN: 35935
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : In stock
$ 97.77 / each QTY
100SF15

COMPARE

100SF15

Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 100SF15

BDI # 614409

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31192
Pitch Diameter - Millimeter: 152.73
Mounting Method: Bushed

Price Inventory : In stock
$ 138.56 / each QTY
100BTB15H

COMPARE

100BTB15H

Description
100BTB15H ROLLER CHAIN SPROCKET ; 1-1/4" P 15T HT BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 100BTB15H

BDI # 614238

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31904
Pitch Diameter - Millimeter: 152.73
Mounting Method: Bushed

Price Inventory : Available to order
$ 138.72 / each QTY