50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 5/8" P 32T BORE FOR 2012 BUSHING
Part # 50BTB32
BDI # 621924
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32150
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
50B32
Description
50B32 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" MIN PLAIN BORE
Part # 50B32
BDI # 621980
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Global Part Number GPN:
36259
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50SDS32
Description
50SDS32 ROLLER CHAIN SPROCKET ; 5/8" P 32T BORE FOR SDS BUSHING
Part # 50SDS32
BDI # 622138
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31022
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
50BS32 1 1/4
Description
50BS32 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1-1/4" BORE
Part # 50BS32 1 1/4
BDI # 621551
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
34036
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50BS32 1
Description
50BS32 1 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1" BORE
Part # 50BS32 1
BDI # 621549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
33212
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore