8MX-71S-21

COMPARE

8MX-71S-21

Description
8MX-71S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182071

BDI # 1117471

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-71S-12

COMPARE

8MX-71S-12

Description
8MX-71S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181071

BDI # 1117470

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-71S-62

COMPARE

8MX-71S-62

Description
8MX-71S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62

GATES

Part # 77186071

BDI # 1117473

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-71S-36

COMPARE

8MX-71S-36

Description
8MX-71S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183071

BDI # 1117472

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8M-71S-12

COMPARE

8M-71S-12

Description
GATES 8M-71S-12

GATES

Part # 8M-71S-12

BDI # 17003488

Features

Pitch Diameter - Inch: 7.118
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 180.8
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY