PX80 TL 2012
Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB
Part # 010604
BDI # 239712
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.244
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
E20M ELEMENT OMEGA 7300030M
Description
E20M ELEMENT OMEGA 7300030M ; NON-RETURNABLE
Part # 10287744
BDI # 18143307
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 65
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
Width - Inch:
0