Page 1 of 3

Next

Compare
AK74-H

COMPARE

AK74-H

Description
AK74-H V-BELT SHEAVE ; 1 GROOVES 7-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # AK74-H

BDI # 605636

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581748
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 48.88 / each QTY
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

COMPARE

E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE

REXNORD

Part # 10287518

BDI # 21473956

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 205.16 / each QTY
MAL72

COMPARE

MAL72

Description
AK74H V-BELT SHEAVE

DODGE

Part # MAL72

BDI # 630626

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584652
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 34.16 / each QTY
ES20-R ELEMENT OMEGA

COMPARE

ES20-R ELEMENT OMEGA

Description
ES20-R ELEMENT OMEGA ; NON-RETURNABLE 7300100R

REXNORD

Part # 10314639

BDI # 18143527

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 501.81 / each QTY
RAPTOR E20 ELEMENT

COMPARE

RAPTOR E20 ELEMENT

Description
RAPTOR E20 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015848

BDI # 20492737

Features

Component: Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : In stock
$ 181.69 / each QTY