Page 1 of 2

Next

Compare
40SDS45

COMPARE

40SDS45

Description
40SDS45 ROLLER CHAIN SPROCKET ; 1/2" P 45T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 40SDS45

BDI # 620325

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.45
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30930
Pitch Diameter - Millimeter: 182.06
Mounting Method: Bushed

Price Inventory : Available to order
$ 72.13 / each QTY
MBL74

COMPARE

MBL74

Description
BK77H V-BELT SHEAVE

DODGE

Part # MBL74

BDI # 630994

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.45
Outside Diameter - Millimeter: 189.23
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584906
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : Available to order
$ 39.76 / each QTY
40B45FH X 1-1/4

COMPARE

40B45FH X 1-1/4

Description
40B45FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1-1/4" BORE W/HARDENED TEETH

TSUBAKI

Part # 40B45F-1D

BDI # 24343827

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.45
Pitch Diameter - Millimeter: 182.06
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 53.37 / each QTY
40BTB45

COMPARE

40BTB45

Description
40BTB45 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T TAPERLOCK BUSHED

MARTIN SPROCKET & GR

Part # 40BTB45

BDI # 620145

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.45
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32077
Pitch Diameter - Millimeter: 182.06
Mounting Method: Bushed

Price Inventory : Available to order
$ 57.91 / each QTY
40BS45 1

COMPARE

40BS45 1

Description
40BS45 1 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1" BORE

MARTIN SPROCKET & GR

Part # 40BS45 1

BDI # 619938

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.45
Other Features: With 2 Set Screw
Global Part Number GPN: 33104
Pitch Diameter - Millimeter: 182.06
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 61.60 / each QTY