Page 1 of 2

Next

Compare
40R STD FLEX ELEMNT WRAPFLEX 0789010

COMPARE

40R STD FLEX ELEMNT WRAPFLEX 0789010

Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; NON-RETURNABLE ELEMENT ASSY W/FAST

REXNORD

Part # 10057444

BDI # 18483849

Features

Component: Element Assembly
Width - Millimeter: 54.61
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.15

Price Inventory : In stock
$ 150.08 / each QTY
40R NYLCVR/ELMNT WRAPFLEX 3701479

COMPARE

40R NYLCVR/ELMNT WRAPFLEX 3701479

Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; NON-RETURNABLE

REXNORD

Part # 10312872

BDI # 18485529

Features

Component: Element Assembly
Width - Millimeter: 54.61
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.15

Price Inventory : In stock
$ 216.57 / each QTY
40R COVER NYLON WRAPFLEX 0436991

COMPARE

40R COVER NYLON WRAPFLEX 0436991

Description
40R COVER NYLON WRAPFLEX ; NON-RETURNABLE 436991

REXNORD

Part # 10045882

BDI # 18483846

Features

Component: Cover
Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 189.992

Coupling Type: Elastomeric Coupling

Price Inventory : In stock
$ 66.51 / each QTY
B-LOC B112 5-7/16IN

COMPARE

B-LOC B112 5-7/16IN

Description
B-LOC B112 5-7/16IN KEYLESS BUSHING ; 7.48" OD

FENNER DRIVES

Part # B122507

BDI # 17282869

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 138.125
Length - Millimeter: 116
Other Features: 14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 4.567

Price Inventory : In stock
$ 847.49 / each QTY
KML 32

COMPARE

KML 32

Description
KML 32 BRG LOCKNUT

SKF

Part # KML 32

BDI # 1268550

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
$ 342.73 / each QTY