40B48
Description
40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 3/4" MIN PLAIN BORE
Part # 40B48
BDI # 620216
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
36177
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
40BTB48
Description
40BTB48 ROLLER CHAIN SPROCKET ; 1/2" 48T BORE FOR 1610 BUSHING
Part # 40BTB48
BDI # 620146
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32078
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40BS48 1
Description
40BS48 1 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1" BORE
Part # 40BS48 1
BDI # 619962
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
33107
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40P48
Description
40P48 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1/2" P 40T BORED
Part # 1170216
BDI # 323820
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9788
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40A48
Description
40A48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 23/32" MIN PLAIN BORE A PLATE
Part # 40A48
BDI # 619465
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
31665
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore