50B39H
Description
50B39H ROLLER CHAIN SPROCKET ; 5/8" P 16T W/HARDENED TOOTH
Part # 50B39H
BDI # 24344407
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
50TTA39-50-2
Description
50TTA39-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA39-50-2
BDI # 26376912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
H50B39F X 1-15/16
Description
H50B39F X 1-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH
Part # H50B39F X 1-15/16
BDI # 21971986
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
50B39F X 1-15/16
Description
50B39F X 1-15/16 ; POR FINISH BORE SPROCKET
Part # 50B39F X 1-15/16
BDI # 915118
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.117
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Bushed