RAPTOR 50HQD-E
Description
RAPTOR 50HQD-E COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT
Part # 015817
BDI # 20492721
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
66.802
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 50HTL-2517
Description
RAPTOR 50HTL-2517 COUPLING HUB ; ELASTOMERIC COUPLING 4.93" HUB DIA SHAFT
Part # 015808
BDI # 20492703
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
125.222
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs