E30M ELEMENT OMEGA 7300035M
Description
E30M ELEMENT OMEGA 7300035M ; NON-RETURNABLE
Part # 10287751
BDI # 18143084
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 68
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210.007
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
A | B | 3V | 5V
Bushing Size:
No Bushing
Number of Grooves:
2