60BS33 1 3/4
Description
60BS33 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 3/4
BDI # 623018
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
35180
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60BS33 1 3/8
Description
60BS33 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 3/8
BDI # 623019
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
34316
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60BS33 1 5/8
Description
60BS33 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 5/8
BDI # 623020
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
35024
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60B33 REBORED TO 2-1/2IN
Description
60B33 REBORED TO 2-1/2IN SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60B33 REBORED TO 2-1/2IN
BDI # 21515958
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60C33 1-1/8 - 2 C-BORE 47MM
Description
60C33 1-1/8 - 2 C-BORE 47MM SPROCKET
Part # 60C33 1-1/8 - 2 C-BORE 47MM
BDI # 24093323
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore