MBL 40

COMPARE

MBL 40

Description
MBL 40

SKF

Part # MBL 40

BDI # 1304466

Features

Inch - Metric: Metric
Outside Diameter - Inch: 9.646
Outside Diameter - Millimeter: 245
Inside Diameter - Millimeter: 200

Price Inventory : Available to order
Loading Price
QTY
KMTA 40

COMPARE

KMTA 40

Description
KMTA 40

SKF

Part # KMTA 40

BDI # 1269211

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.646
Outside Diameter - Millimeter: 245
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
V245 ELEMENT VIVA 7392670

COMPARE

V245 ELEMENT VIVA 7392670

Description
V245 ELEMENT VIVA ; 7392670 CLOSE CPLG

REXNORD

Part # 9650280

BDI # 18146414

Features

Component: Element
Width - Millimeter: 137
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 9.646

Outside Diameter - Millimeter: 245
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 73
Coupling Type: Elastomeric Coupling
Torque: 938Nm
Width - Inch: 5.394

Price Inventory : Available to order
Loading Price
QTY
VS245 SPACER ELEMENT VIVA 7392726

COMPARE

VS245 SPACER ELEMENT VIVA 7392726

Description
VS245 SPACER ELEMENT VIVA 7392726

REXNORD

Part # 9650294

BDI # 18146742

Features

Component: Element
Width - Millimeter: 137
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 9.646

Outside Diameter - Millimeter: 245
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 938Nm
Width - Inch: 5.394

Price Inventory : Available to order
Loading Price
QTY