Page 1 of 2

Next

Compare
1090WA FLEX ELEMENT ONLY

COMPARE

1090WA FLEX ELEMENT ONLY

Description
1090WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329930

FALK

Part # 10039906

BDI # 18105784

Features

Component: Element
Width - Millimeter: 53.848
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 9000In-Lbs
Width - Inch: 2.12

Price Inventory : Available to order
$ 1,140.37 / each QTY
20R COVER STL/EPOXY WRAPFLEX 0359847

COMPARE

20R COVER STL/EPOXY WRAPFLEX 0359847

Description
20R COVER STL/EPOXY WRAPFLEX ; NON-RETURNABLE 359847

REXNORD

Part # 10042399

BDI # 18483981

Features

Component: Cover
Inch - Metric: Inch
Material: Epoxy Coated Steel
Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0

Coupling Type: Elastomeric Coupling

Price Inventory : Available to order
$ 116.83 / each QTY
PX60BS X 0

COMPARE

PX60BS X 0

Description
PX60BS X 0 FLG ASSEMBLY

DODGE

Part # 010300

BDI # 239641

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Hub Diameter - Millimeter: 60.325
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
$ 262.75 / each QTY
PX140BS X 2-1/4

COMPARE

PX140BS X 2-1/4

Description
PX140BS X 2-1/4 FLG ASSEMBLY ; 2-1/4 TO 4-1/2" BORE RANGE 7" HUB

DODGE

Part # 010530

BDI # 239663

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 98.425
Other Features: Components May or May Not Intermix Among Brands | Floating Shaft
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
$ 1,091.75 / each QTY
1100WA FLEX ELEMENT ONLY

COMPARE

1100WA FLEX ELEMENT ONLY

Description
1100WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329936

FALK

Part # 10039909

BDI # 18106403

Features

Component: Element
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 15000In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
$ 1,962.33 / each QTY