Page 1 of 27

Next

Compare
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
$ 21.28 / each QTY
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
4J 3/4

COMPARE

4J 3/4

Description
4J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 3/4

BDI # 619410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
6S 1 3/8

COMPARE

6S 1 3/8

Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/8

BDI # 622558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 31.09 / each QTY
5JEMS

COMPARE

5JEMS

Description
5JEMS QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 5JEMS

BDI # 621127

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
$ 17.92 / each QTY