Page 1 of 7

Next

Compare
2C-300

COMPARE

2C-300

Description
2C-300 CLAMP COLLAR ; 3" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # 2C-300

BDI # 193603

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Bore - Millimeter: 76.2
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 39.01 / each QTY
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 53.33 / each QTY
300 HUB 1-1/4X1/4

COMPARE

300 HUB 1-1/4X1/4

Description
300 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30010808

BDI # 601257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
300 HUB 3/4X3/16

COMPARE

300 HUB 3/4X3/16

Description
300 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30002406

BDI # 601197

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
300 HUB 1X1/4

COMPARE

300 HUB 1X1/4

Description
M30010008 COUPLING HUB ; 1IN BORE 1/4IN KW

MAGNALOY COUPLING

Part # M30010008

BDI # 601228

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY