L035 SPIDER SOX 55-60 DURO
Description
L035 SPIDER SOX 55-60 DURO CPLG ELEMENT
Part # 68514410118
BDI # 1403101
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
3.5In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
L035 3/16 NKW
Description
L035 HUB 3/16 NKW ; 3/16" BORE 5/8" HUB DIA
Part # 68514410126
BDI # 592514
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolts
Coupling Type:
Disc Coupling
Torque:
177000In-Lbs