Page 1 of 19

Next

Compare
1080WA FLEX ELEMENT ONLY

COMPARE

1080WA FLEX ELEMENT ONLY

Description
1080WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329924

FALK

Part # 10039904

BDI # 18105697

Features

Component: Element
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : In stock
$ 872.45 / each QTY
P14-5MGT-09AL

COMPARE

P14-5MGT-09AL

Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78450914

BDI # 23125520

Features

Pitch Diameter - Inch: 0.866
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.831
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 22
Mounting Method: Rough Bore

Price Inventory : In stock
$ 25.04 / each QTY
2C-025

COMPARE

2C-025

Description
2C-025 CLAMP COLLAR ; 1/4" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # 2C-025

BDI # 1402392

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Bore - Millimeter: 6.35
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 4.80 / each QTY
6202110

COMPARE

6202110

Description
6202110 KEYLESS BUSHING ; 7/8" OD TRANTORQUE STEEL

FENNER DRIVES

Part # 6202110

BDI # 17282671

Features

Component: Keyless Wrench Locking Assembly
Series: Mini
Inch - Metric: Inch
Material: Zinc Coated Steel
Outside Diameter - Inch: 0.875

Outside Diameter - Millimeter: 22.23
Bore - Millimeter: 11.125
Length - Millimeter: 25.4
Other Features: Self Centering | Limited Axial Movement | 0.75 Inch Wrench Size
Length - Inch: 1

Price Inventory : In stock
$ 45.63 / each QTY
C-025-S

COMPARE

C-025-S

Description
C-025-S SET SCREW COLLAR ; 1/4" BORE SS

CLIMAX METAL

Part # C-025-S

BDI # 193117

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Other Features: Corrosion Resistance

Price Inventory : In stock
$ 3.23 / each QTY