P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
6202760
Description
6202760 KEYLESS BUSHING ; TRANTORQUE MINI 16MM ZN STEEL
Part # 6202760
BDI # 17282718
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Bore - Millimeter:
16
Length - Millimeter:
28.6
Other Features:
Self Centering | Limited Axial Movement | 22 MM Wrench Size
Length - Inch:
1.126
LC-025
Description
LC-025 SET SCREW COLLAR ; 1/4" BORE ZNC PTD STL LIGHTWEIGHT
Part # LC-025
BDI # 196551
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Other Features:
Corrosion Resistance | Zinc Plated | Light Weight
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
6.35
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
9.525
Other Features:
Black Oxide Coated