Page 1 of 47

Next

Compare
MA40X5/8

COMPARE

MA40X5/8

Description
AK41 X 5/8 V-BELT SHEAVE

DODGE

Part # MA40X5/8

BDI # 630456

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.95
Outside Diameter - Millimeter: 100.33
Bore - Millimeter: 15.875
Other Features: Web Style

Global Part Number GPN: 584650
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 19.71 / each QTY
2VP42X7/8

COMPARE

2VP42X7/8

Description
2VP42 X 7/8 VARIABLE PITCH SHEAVE

DODGE

Part # 2VP42X7/8

BDI # 627839

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.95
Outside Diameter - Millimeter: 100.33
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Other Features: Solid Style
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 86.97 / each QTY
P40-8M-20-1610 HT250

COMPARE

P40-8M-20-1610 HT250

Description
P40-8M-20-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112859

BDI # 255155

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : In stock
$ 93.48 / each QTY
6S 7/8

COMPARE

6S 7/8

Description
6S 7/8 COUPLING HUB

TB WOODS

Part # 6S78

BDI # 986178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY
R1 2 7/16

COMPARE

R1 2 7/16

Description
R1 2 7/16 TAPERED BUSHING ; 2-7/16" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 2 7/16

BDI # 610843

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465127
Bushing Series: R1

Price Inventory : In stock
$ 110.99 / each QTY