Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
12
Nominal Thickness - Inch:
0.656
Nominal Thickness - Millimeter:
16.662
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.109
Outside Diameter - Millimeter:
104.369
Other Features:
Face Dia 3.563 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
75.514
NSHM-16
Description
NSHM-16 LOCKNUT ; M80 X 2.0 THREAD 105.7MM OD 19.1MM THK
Part # NSHM-16
BDI # 966636
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.7
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Nominal Thickness - Inch:
0.752
Nominal Thickness - Millimeter:
19.1