TW116-2
Description
TW116-2 BEARING LOCKWASHER ; 4.391" OD 3.177" ID 0.085" THICK
Part # TW116
BDI # 1374386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.391
Outside Diameter - Millimeter:
111.531
Other Features:
Face Dia 3.844 | 19 Tangs
Inside Diameter - Millimeter:
80.696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Outside Diameter - Millimeter:
111.125
Inside Diameter - Millimeter:
80.696
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.411
Outside Diameter - Millimeter:
112.039
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
28H100-SDS
Description
28H100-SDS TIMING PULLEY ; QD BUSHED 101756348
Part # 28H100-SDS
BDI # 24302280
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
113.19
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
113.19
Mounting Method:
Bushed