Page 1 of 24

Next

Compare
1 B 40 SH

COMPARE

1 B 40 SH

Description
1 B 40 SH V-BELT SHEAVE ; 1 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 1 B 40 SH

BDI # 613446

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.35
Outside Diameter - Millimeter: 110.49
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway

Global Part Number GPN: 581331
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SH
Number of Grooves: 1

Price Inventory : In stock
$ 37.61 / each QTY
P44-8MGT-20

COMPARE

P44-8MGT-20

Description
P44-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082044

BDI # 1125742

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
$ 96.65 / each QTY
7JE EPDM

COMPARE

7JE EPDM

Description
7JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7J

BDI # 998129

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 32.84 / each QTY
7JES

COMPARE

7JES

Description
7JES COUPLING SLEEVE ; 4-11/32" OD EPDM

DODGE

Part # 004250

BDI # 238644

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 30.16 / each QTY
7N NEOPRENE

COMPARE

7N NEOPRENE

Description
7N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 5250 MAX RPM

TB WOODS

Part # 7N

BDI # 993931

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 58.09 / each QTY