Page 1 of 73

Next

Compare
MBL44

COMPARE

MBL44

Description
BK47H V-BELT SHEAVE

DODGE

Part # MBL44

BDI # 630981

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.45
Outside Diameter - Millimeter: 113.03
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584776
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 27.44 / each QTY
F 2 15/16

COMPARE

F 2 15/16

Description
F 2 15/16 QD BUSHING ; 2-15/16" BORE 4-7/16" OD 3-5/8" LTB

MARTIN SPROCKET & GR

Part # F 2 15/16

BDI # 608761

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 464486
Bushing Series: F

Price Inventory : In stock
$ 161.69 / each QTY
50B20

COMPARE

50B20

Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B20

BDI # 621959

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Global Part Number GPN: 36247
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : In stock
$ 28.36 / each QTY
RAPTOR 20HSB 2-1/8IN

COMPARE

RAPTOR 20HSB 2-1/8IN

Description
RAPTOR 20HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4" HUB DIA SHAFT

DODGE

Part # 015554

BDI # 20492251

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : In stock
$ 165.92 / each QTY
HN80B13 IDLER

COMPARE

HN80B13 IDLER

Description
HN80B13 IDLER ; NON-RETURNABLE 13 TEETH 80 ANSI 4.66" OD

BROWNING

Part # 1297290

BDI # 327194

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.66
Length Thru Bore - Millimeter: 31.75
Other Features: 2.625 Inch Hub Diameter | 0.575 Inch Teeth Width

Price Inventory : In stock
$ 169.19 / each QTY