Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
50BTB21H
Description
50BTB21H ROLLER CHAIN SPROCKET ; 50 21 TEETH 1 ROW HT
Part # 80063420
BDI # 20642595
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
2AK46H
Description
2AK46H V-BELT PULLEY ; 2 GROOVE H BUSHED STEEL CAST IRON
Part # 2AK46H
BDI # 741630
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
587004
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2