PX50 TL 1108
Description
PX50 TL 1108 COUPLING HUB ; 4.658" OD HUB 7/8" LTB
Part # 010601
BDI # 239709
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.658
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Features
Thread Size:
3.527-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.656
Outside Diameter - Millimeter:
118.262
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.698
Nominal Thickness - Millimeter:
17.729
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Inside Diameter - Millimeter:
86.233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Other Features:
Face Dia 4.031 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
86.233
AN 18
Description
AN 18 BRG LOCKNUT ; 12TPI 4-21/32" OD 0.698" NOMINAL THK
Part # AN 18
BDI # 1266049
Features
Thread Size:
3.527-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.656
Outside Diameter - Millimeter:
118.262
Threads per Inch:
12
Nominal Thickness - Inch:
0.698
Nominal Thickness - Millimeter:
17.729