Features
Pitch Diameter - Inch:
0.632
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.593
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
13.37
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.598
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.575
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
15.2
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.567
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.543
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
14.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore