3MR-20S-15
Description
3MR-20S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15
Part # 78436028
BDI # 1105428
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.535
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
13.589
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Rough Bore