W25 TL HUB

COMPARE

W25 TL HUB

Description
W25 TL HUB ; 4-7/8" OD BUSHED 4-3/8" PILOT DIA

DODGE

Part # 228012

BDI # 269405

Features

Pilot Diameter - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.875
Length Thru Bore - Millimeter: 44.45

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 1
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : In stock
$ 82.13 / each QTY
KM-19

COMPARE

KM-19

Description
KM-19 RETAINING LOCKNUT ; M95 X 2.0 THREAD 125MM OD 17MM THK

WHITTET-HIGGINS

Part # KM-19

BDI # 967689

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.669
Nominal Thickness - Millimeter: 17

Price Inventory : In stock
$ 30.85 / each QTY
KMK 19

COMPARE

KMK 19

Description
KMK 19 BRG LOCKNUT ; 95MM OD 125MM FACE DIA 20MM WD

SKF

Part # KMK 19

BDI # 1260592

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
$ 139.35 / each QTY
28G-14M-37-2012

COMPARE

28G-14M-37-2012

Description
28G-14M-37-2012 TAPER LOCK SPROCKET ; 14M SERIES BELT 28 TEETH

CONTINENTAL

Part # 20296105

BDI # 21507226

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 134
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
$ 155.03 / each QTY