Features
Pilot Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.875
Other Features:
3/8-16 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch:
0.56
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
98.425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584754
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
P56-8MGT-20
Description
P56-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082056
BDI # 1125810
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
RAPTOR 30HQD-SF
Description
RAPTOR 30HQD-SF COUPLING HUB ; ELASTOMERIC COUPLING 4.5" HUB DIA SHAFT
Part # 015815
BDI # 20492717
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
114.3
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581740
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1