5-1/4 POLY-DISC CPLG DISC
Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING
Part # 008033
BDI # 239466
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
1440In-Lbs
SIZE 50 CHAIN CPLG COVER ASSY
Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID
Part # 099027
BDI # 251499
Features
Component:
Cover
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.375
5-1/4F POLY-DISC CPLG FLG 1615
Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT
Part # 008042
BDI # 239472
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
100Q12H
Description
100Q12H ROLLER CHAIN SPROCKET ; 1-1/4" P 12T HT BORE FOR Q BUSHING
Part # 100Q12H
BDI # 614365
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571406
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
80SK16H
Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING
Part # 80SK16H
BDI # 625380
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31144
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed