Page 1 of 128

Next

Compare
40TTA35-50

COMPARE

40TTA35-50

Description
40TTA35-50 ROLLER CHAIN SPROCKET ; 40CHAIN 35T 5.86" OD X 0.284" THK

MARTIN SPROCKET & GR

Part # 40TTA35-50

BDI # 620365

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : In stock
$ 93.31 / each QTY
MA50X1/2

COMPARE

MA50X1/2

Description
AK51 X 1/2 V-BELT SHEAVE

DODGE

Part # MA50X1/2

BDI # 630482

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.95
Outside Diameter - Millimeter: 125.73
Bore - Millimeter: 12.7
Other Features: Arm Style

Global Part Number GPN: 584668
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 26.35 / each QTY
8JNS NEOPRENE

COMPARE

8JNS NEOPRENE

Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JNS

BDI # 994933

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 53.04 / each QTY
8S 1-7/8

COMPARE

8S 1-7/8

Description
8S 1-7/8 COUPLING HUB

TB WOODS

Part # 8S178

BDI # 992907

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 50.52 / each QTY
2TB46

COMPARE

2TB46

Description
2TB46 V-BELT PULLEY SHEAVE ; 2 GROOVES 4.95" OD BUSHED SPLIT TAPER B

BROWNING

Part # 1001551

BDI # 328517

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.95
Outside Diameter - Millimeter: 125.73
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type 13

Global Part Number GPN: 14184
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 2

Price Inventory : In stock
$ 95.95 / each QTY