J 3 1/2
Description
J 3 1/2 QD BUSHING ; 3-1/2" BORE 5.148" OD 4-1/2" LTB
Part # J 3 1/2
BDI # 609097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
464633
Bushing Series:
J
20-IDL-SPRK
Description
20-IDL-SPRK IDLER PULLEY ; 40MM BORE 20MM BW 14M 14MM BP 30T
Part # 77201600
BDI # 1099870
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
20
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Keyway on ID
Global Part Number GPN:
460540
Bushing Series:
J
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
1
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5