Page 1 of 16

Next

Compare
2B5V50

COMPARE

2B5V50

Description
2B5V50 V-BELT PULLEY SHEAVE ; 2 GROOVE 5.28"OD

BROWNING

Part # 3693900

BDI # 328966

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.28
Outside Diameter - Millimeter: 134.112
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3

Global Part Number GPN: 13394
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 2

Price Inventory : In stock
$ 88.99 / each QTY
5-1/4 POLY-DISC CPLG DISC

COMPARE

5-1/4 POLY-DISC CPLG DISC

Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING

DODGE

Part # 008033

BDI # 239466

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 1440In-Lbs

Price Inventory : In stock
$ 99.49 / each QTY
2 RIBBED RIGID CPLG

COMPARE

2 RIBBED RIGID CPLG

Description
2 RIBBED RIGID CPLG

DODGE

Part # 009011

BDI # 239508

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 201.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 9400In-Lbs

Price Inventory : In stock
$ 376.27 / each QTY
PX50 PARA-FLEX ELEMENT

COMPARE

PX50 PARA-FLEX ELEMENT

Description
PX50 PARA-FLEX ELEMENT ; 5-1/4" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011105

BDI # 239802

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 80.64 / each QTY
60BTB20

COMPARE

60BTB20

Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB20

BDI # 623413

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.794
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.186
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32182
Pitch Diameter - Millimeter: 121.78
Mounting Method: Bushed

Price Inventory : In stock
$ 62.33 / each QTY