Page 1 of 42

Next

Compare
8S 1-5/8 3/8X3/16 KW

COMPARE

8S 1-5/8 3/8X3/16 KW

Description
8S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-1-5/8-3/8X3/16KW

BDI # 594349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
W3214M20-SK

COMPARE

W3214M20-SK

Description
W3214M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756058

TIMKEN

Part # W3214M20-SK

BDI # 24304208

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 155.575
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 23.063

Face Width - Inch: 0.908
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
KM21

COMPARE

KM21

Description
KM21 BEARING METRIC LOCKNUT

TIMKEN

Part # KM21

BDI # 1362319

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
W3214M120-MPB

COMPARE

W3214M120-MPB

Description
W3214M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756057

TIMKEN

Part # W3214M120-MPB

BDI # 24304205

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 155.575
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX56S12-2012

COMPARE

8MX56S12-2012

Description
8MX56S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756551

TIMKEN

Part # 8MX56S12-2012

BDI # 24302642

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 152.654
Inch - Metric: Metric
Outside Diameter - Inch: 5.551
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY