Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Other Features:
Face Dia 120 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
100
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Inside Diameter - Millimeter:
100
P56-8M-30-2012
Description
P56-8M-30-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P56-8M-30-2012
BDI # 414223
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P56-8M-85-2517
Description
P56-8M-85-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P56-8M-85-2517
BDI # 414225
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578476
Pitch Diameter - Millimeter:
142.6