Page 1 of 28

Next

Compare
SIZE 60 CHAIN CPLG COVER ASSY

COMPARE

SIZE 60 CHAIN CPLG COVER ASSY

Description
SIZE 60 CHAIN CPLG COVER ASSY ; ALUMINUM 6-3/8" OD 2.94" WID

DODGE

Part # 099028

BDI # 251500

Features

Component: Cover
Width - Millimeter: 74.676
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 6.375

Outside Diameter - Millimeter: 161.925
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.94

Price Inventory : Available to order
$ 96.44 / each QTY
50BTB28H

COMPARE

50BTB28H

Description
50BTB28H ROLLER CHAIN SPROCKET ; 5/8" P 28T HT BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB28H

BDI # 621921

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.582
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.922
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32147
Pitch Diameter - Millimeter: 141.79
Mounting Method: Bushed

Price Inventory : In stock
$ 67.53 / each QTY
41B36

COMPARE

41B36

Description
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 41B36

BDI # 620692

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.015
Global Part Number GPN: 36220
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : In stock
$ 36.57 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
80BTB19

COMPARE

80BTB19

Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB19

BDI # 625149

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.076
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.593
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32233
Pitch Diameter - Millimeter: 154.33
Mounting Method: Bushed

Price Inventory : In stock
$ 97.73 / each QTY