14MX-36S-68
Description
14MX-36S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196036
BDI # 1094925
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M ; NON-RETURNABLE
Part # 10287730
BDI # 18143298
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584791
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1
WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # 10101334
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
XTB35X3-7/16
Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON
Part # 226872
BDI # 633429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
XTB35