2VP68 1 3/8
Description
2VP68 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 6.55" OD FB
Part # 2VP68 1 3/8
BDI # 617009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
34.925
Other Features:
Positive Locking System
Global Part Number GPN:
579332
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
1VP62 1 1/8
Description
1VP62 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 1 GROOVES 5.95" OD FB
Part # 1VP62 1 1/8
BDI # 613617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
28.575
Other Features:
Positive Locking System
Global Part Number GPN:
579271
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs