Page 1 of 50

Next

Compare
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
$ 68.67 / each QTY
9S 1-1/8

COMPARE

9S 1-1/8

Description
9S 1-1/8 COUPLING HUB

TB WOODS

Part # 9S118

BDI # 983461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
M 5 7/16

COMPARE

M 5 7/16

Description
M 5 7/16 QD BUSHING ; 5-7/16" BORE 6-1/2" OD 6-3/4" LTB

MARTIN SPROCKET & GR

Part # M 5 7/16

BDI # 609248

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 138.125
Bore - Inch: 5.438
Other Features: Keyway on ID
Global Part Number GPN: 464780
Bushing Series: M

Price Inventory : In stock
$ 390.88 / each QTY
9S 1-3/8

COMPARE

9S 1-3/8

Description
9S 1-3/8 COUPLING HUB

TB WOODS

Part # 9S138

BDI # 988156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY