Page 1 of 22

Next

Compare
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
M 5 7/16

COMPARE

M 5 7/16

Description
M 5 7/16 QD BUSHING ; 5-7/16" BORE 6-1/2" OD 6-3/4" LTB

MARTIN SPROCKET & GR

Part # M 5 7/16

BDI # 609248

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 138.125
Bore - Inch: 5.438
Other Features: Keyway on ID
Global Part Number GPN: 464780
Bushing Series: M

Price Inventory : In stock
$ 390.88 / each QTY
50BS30 1 1/8

COMPARE

50BS30 1 1/8

Description
50BS30 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 50BS30 1 1/8

BDI # 621532

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.321
Other Features: With 2 Set Screw
Global Part Number GPN: 33487
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : In stock
$ 52.71 / each QTY
2BK65-H

COMPARE

2BK65-H

Description
2BK65-H V-BELT SHEAVE ; 6.25" OD 2 GROOVE CAST IRON

MARTIN SPROCKET & GR

Part # 2BK65-H

BDI # 616941

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Outside Diameter - Millimeter: 158.75
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581829
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
$ 95.97 / each QTY
60B24

COMPARE

60B24

Description
60B24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B24

BDI # 623472

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Global Part Number GPN: 36312
Pitch Diameter - Millimeter: 145.95
Mounting Method: Rough Bore

Price Inventory : In stock
$ 48.31 / each QTY