Page 1 of 42

Next

Compare
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
$ 68.67 / each QTY
9S 1-1/8

COMPARE

9S 1-1/8

Description
9S 1-1/8 COUPLING HUB

TB WOODS

Part # 9S118

BDI # 983461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
80BTB19

COMPARE

80BTB19

Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB19

BDI # 625149

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.076
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.593
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32233
Pitch Diameter - Millimeter: 154.33
Mounting Method: Bushed

Price Inventory : In stock
$ 97.73 / each QTY
40 HQD HUB OMEGA 7300885

COMPARE

40 HQD HUB OMEGA 7300885

Description
40 HQD HUB OMEGA 7300885 ; NON-RETURNABLE

REXNORD

Part # 10287484

BDI # 18140662

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 312.29 / each QTY
60SK26

COMPARE

60SK26

Description
60SK26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 60SK26

BDI # 623657

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.627
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31084
Pitch Diameter - Millimeter: 158.04
Mounting Method: Bushed

Price Inventory : In stock
$ 78.49 / each QTY