Page 1 of 12

Next

Compare
40 HTL HUB OMEGA 7300825

COMPARE

40 HTL HUB OMEGA 7300825

Description
40 HTL HUB OMEGA 7300825 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287470

BDI # 18140663

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 208.41 / each QTY
RAPTOR 40HSB 2-3/8IN

COMPARE

RAPTOR 40HSB 2-3/8IN

Description
RAPTOR 40HSB 2-3/8IN COUPLING HUB ; 2-3/8" BORE 5-3/4" HUB DIA SHAFT

DODGE

Part # 015628

BDI # 20492383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : In stock
$ 330.21 / each QTY
80BTB19

COMPARE

80BTB19

Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB19

BDI # 625149

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.076
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.593
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32233
Pitch Diameter - Millimeter: 154.33
Mounting Method: Bushed

Price Inventory : In stock
$ 97.73 / each QTY
100B15

COMPARE

100B15

Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 100B15

BDI # 614278

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Global Part Number GPN: 35935
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : In stock
$ 97.77 / each QTY
40 HSB X 2.375 STL OMEGA 7300675

COMPARE

40 HSB X 2.375 STL OMEGA 7300675

Description
40 HSB X 2.375 STL OMEGA 7300675 ; NON-RETURNABLE HUB

REXNORD

Part # 10287442

BDI # 18140430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 345.91 / each QTY