Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
5050 X 3-5/8-KW
Description
5050 X 3-5/8-KW TL BUSHING ; 3-5/8" BORE TAPERLOCK BUSHING
Part # 117453
BDI # 256340
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Keyway on ID
Global Part Number GPN:
460327
Bushing Series:
5050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
3
80BTB20H
Description
80BTB20H ROLLER CHAIN SPROCKET ; 80 20 TEETH 1 ROW HT
Part # 80063446
BDI # 20644997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
AK71-1
Description
AK71-1 V-BELT PULLEY ; 1 GROOVE 1" BORE CAST IRON SHEAVES
Part # AK71-1
BDI # 737679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
586933
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1